Mitutoyo Digital Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp9.599.900
Spesifikasi
UnitsMetric
Max Range (mm)12.7
Resolution (mm)0.001, 0.01
Accuracy (mm)±0.003
Stem Diameter (mm)8
Back TypeLug Back
BatteryCR2032 (1 pc.) 05SAA217
Battery LifeApprox. 12 months under normal use
DisplayLCD
IP RatingIP42
ISO/JIS TypeYes
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
Measuring Force (N)1.5 or less
Optional Accessories905338, 905409, 540774, 21EZA313, 21EZA198, 21EZA105
SPC OutputYes
TechnologyDigimatic
Thread TypeM2.5x0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-C Max/Min value holding digital indicators feature peak hold function to provide fast, highly accurate maximum measurements. By setting upper and lower tolerances for maximum, minimum and runout values, the indicator performs Go/No-Go judgements for quickly checking tolerances on multiple workpieces. A Key Lock and Parameter Lock feature prevents accidental changing of settings during operation. The ID-C indicator shows readings on a large 11mm LCD display.
Feature
Available in Metric and Inch/Metric models
Available with SPC output capabilities
Fast measurement frequency allows users to increase the number of readings per second, from 10 to 50, allowing for higher accuracy measurements of TIR and MAX/MIN
Improved parameter setting software
Analog bar provides easy-to-read values when scanning for Max, Min and TIR values
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for fast and easy data management in real time
Functions include Key lock, parameter lock, PC-USB input, analog bar, fast measuring frequency, peak detection, calculation, counting direction switching, power On/Off, data output and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error and tolerance limit setting error
Unlimited response speed eliminates over-speed errors
IP42 for protection against objects greater than 1mm and water
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan