Mitutoyo DIGITAL INDICATOR ID-N/B (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp7.699.900
Spesifikasi
UnitsMetric
Max Range (mm)5
Resolution (mm)0.01
Accuracy (mm)±0.02
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 7000 hours under normal use
DisplayLCD
IP RatingIP66
ISO/JIS TypeYes
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
Mitutoyo Part NumberID-N1012
Optional Accessories238774, 21EZA105, 21EZA145, 21EAA194, 21EAA190, 21EAA210, 21EAA211, 02ACA376
SPC OutputYes
Stem Diameter (mm)8
TechnologyDigimatic
Thread TypeM2.5x0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS ID-N Series digital indicator features a slim body that rotates up to 180 degrees for taking measurements from different directions. The 35mm-wide body provides measurements in tight, restricted spaces where standard gage graduations are difficult to read. The ID-N indicator measures linear distances up to 5mm (metric only) or 12.7mm/.5” (Inch/Metric model), and some models have a selectable resolution and accuracy of up to +/-0.003mm/.00012”.
Feature
Available in Metric and Inch/Metric models
Available with SPC output capabilities
Signal can be outputted to an external device; waterproof data output connector protects against dust, water and oil ingress
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include: Zero-setting, presetting, direction switching, tolerance judgment, display hold, data output, resolution switching, and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error and tolerance limit setting error
Unlimited response speed eliminates over-speed errors
Sealed housing meets IP66 rating for improved protection against water, dust, oil and water jets
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan