Mitutoyo Indikator Dial Test

Sebelum PPN:
Rp1.599.900
Spesifikasi
UnitsMetric
Contact pointCarbide
Contact Point Length (mm)12.8
Graduation (mm)0.001
Basic SetYes
Accuracy (µm)±4
Anti-MagneticYes
Dial Reading0-70-0
Jeweled BearingYes
Max Range (mm)0.14
Measuring Force (N)0.3 or less
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo horizontal type dial test indicator with reversible measuring direction and adjustable contact point is ideal for measuring surface variations in narrow or recessed areas with high precision. The dial test indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response. The horizontal face is parallel to the axis of the indicator, and the indicator can be mounted either horizontally or vertically from the front, top or back of the indicator.
Feature
'- Available in Metric, Inch and Metric/Inch models
- No-clutch structure provides automatic reversal of measuring direction
- O-ring seal and bonding of the bezel and crystal protects against dust and oil while rotating smoothly
- Contact point length is printed on the dial face to avoid accuracy issues
- Newly designed contact point holder prevents backlash
- Contact point is carbide tipped for lasting accuracy, durability
- Crystal is glare-free with a scratch-resistant coating
- Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan