Mitutoyo Super Caliper (Jangka Sorong)

Sebelum PPN:
Rp7.099.900 - Rp8.499.900
Spesifikasi
Resolution (mm)0.01 or 0.0005 in/0.01 mm
Accuracy (mm)±0.02 (excluding quantizing error)
Repeatability (mm)0.01
Quantizing error±1 count
DisplayLCD
Dust/Water Protection LevelIP67
Maximum Response SpeedUnlimited
Power SupplySolar cell
Scale TypeABSOLUTE electromagnetic induction linear encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Top-of-the-line digital caliper. Solar type caliper with no battery and IP67 protection assures waterproof reliability.
- With no annoying origin restoration necessary, a measurement can be started any time and there is no restriction on operating speed.
- This eco-friendly solar-powered Super Caliper requires no battery.
- The impact resistance of the display unit has been increased for improved usability in workshop conditions.
- Waterproof function makes this SuperCaliper suitable for use in an environment containing large amounts of cutting fluid or coolant. Operability is equivalent to the mechanical type caliper.
- This SuperCaliper uses components that do not contain harmful substances and is in compliance with RoHS Directives.
- Slider operation is smooth and comfortable.

Ulasan Produk

Tidak ada ulasan