Mitutoyo Digital Caliper Tube (Jangka Sorong)

Sebelum PPN:
Rp7.399.900
Spesifikasi
UnitsMetric, Inch
Range (mm)0-150 / 0-6inch
Resolution (mm)0.01 / 0.0005inch
Accuracy (inch)±0.002
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 5 years under normal use
DisplayLCD
IP RatingIP67
Length StandardABSOLUTE electromagnetic induction type linear encoder
Maximum Response SpeedUnlimited
Optional Accessories05CZA624, 05CZA625
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic Tube Thickness caliper has a main scale which consists of a round bar and blade-type jaw constructed of hardened steel to take highly accurate wall thickness measurements of round pieces. The round bar allows the jaw to match the rounded contour of tubes and pipes for precise measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
Feature
'- Available in Metric and Inch/Metric models
- Range is 0-150mm with accuracy rated at +/- 0.05mm
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan