Mitutoyo Skala Digital (Penggaris Digital)

Sebelum PPN:
Rp9.099.900 - Rp9.499.900
Spesifikasi
UnitsInch/Metric
Resolution (inch)0.0005
Depth Including The Screw on The Rear of The DisplayLess than 2mm
Repeatability (inch)0.0005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo SDV-F Digimatic scale facilitates mounting on jigs, tools and small machine tools to enable accurate positioning. A built-in ABSOLUTE scale is also included, using the Mitutoyo ABS point, which doesn’t require zero-set when powered on. In addition, overspeed errors have been eliminated which improves reliability.
Feature
ORIGIN key allows setting of an absolute zero point to be used as reference in subsequent measurements
Vertical display according to the scale mounting direction
Long battery life for easier maintenance
Equipped with an output port to transfer measurement data to implement in control and gaging systems
EC counters are available as external display units

Ulasan Produk

Tidak ada ulasan