Mitutoyo ABS Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp8.099.900
Spesifikasi
UnitsMetric, Inch
Max Range (inch)0.5
Resolution (inch).0005 / 0.01mm
Accuracy (inch)±.001
Back TypeLug Back
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 7000 hours under normal use
DisplayLCD
ISO/JIS TypeYes
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Measuring Force (N)0.5
Min Measuring Force (N)0.2
Optional Accessories905338, 905409, 540774, 21EZA198
RemarksLow measuring force
Stem Diameter (mm)8
Thread TypeM2.5x0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
Feature
Similar in size to standard Series 2 dial indicators
Available in Metric and Inch/Metric models
Available with SPC output capabilities
G0/No-Go display lights red or green when upper and lower tolerances are set
Internal calculations using the simple formula of [F(x)=Ax] are available
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
Origin reset is not required even when data is re-displayed after disappearance due to insufficient illumination during use
SPC output function allows for quick and easy data management in real time
Functions include Origin set, zero set, Go/No-Go judgement, counting direction switching, power On/Off, data output and inch/mm conversion (on inch/metric models only)
Alarm: Low voltage, counting value composition error, over-flow error and tolerance limit setting error
Unlimited response speed eliminates over-speed errors
IP42 for protection against objects greater than 1mm and water
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan