OLFA Replaceable Blade Type Kaicorn PRO

Sebelum PPN:
Rp189.900
Spesifikasi
Material (blade part)Stainless Steel
Blade Thickness (mm)0.7
Overall Length (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A tough unpacking cutter with high safety.
It is a safe design that makes it difficult for your fingers to touch the blade.
It is a replaceable blade type (stainless steel blade) that can be attached and detached with one touch.
The blade can be used in two places on the left and right.
It can be unpacked without damaging the contents with a metal tape slitter.
Abrasion resistant body tip.
It is a body that is easy to grip and lacks power.
Use
For cutting double cartons, PP bands, shrink wrap, packing tape, etc.
For dismantling cartons and cutting flooring materials.

Ulasan Produk

Tidak ada ulasan