Spesifikasi
| Maximum Power | 3Wx2 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rock it up in either way!
Unique and ingenious maneuvering design with compact size offers two enjoy ways for the same high.
Stereo Core For Extreme Media
Full range 2.0 channel stereo core with upgraded sound driver will get you fully covered and move the media scene to your room.
Classic Volume Knob
Plug it, play it, whirl it, easily get hyped with three simple steps.
Unique and ingenious maneuvering design with compact size offers two enjoy ways for the same high.
Stereo Core For Extreme Media
Full range 2.0 channel stereo core with upgraded sound driver will get you fully covered and move the media scene to your room.
Classic Volume Knob
Plug it, play it, whirl it, easily get hyped with three simple steps.
Feature
- 2 in 1 speakers/sound bar desgin- 2.0 stereo speakers
- Maximum power: 3W x 2
- Outstanding bass quality
- Convenient 3.5mm audio interface for headset/mic
- Red backlight
Ulasan Produk
Tidak ada ulasan




















































































































































