Amprobe Clamp Ground Resistance Tester

Sebelum PPN:
Rp94.999.900
Spesifikasi
Ground resistance (O)1500
AC Currrent (A)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
User-friendly and accurate. Think safety and Amprobe’s DGC-1000A ground resistance tester second. Use the on-board memory and data logging features to make your work more efficient.
Feature
- Accurate ground resistance measurement from 0.025 to 1500 Ohms
- True-rms current measurement including leakage current
- Accurate readings regardless of power quality in less than 10 seconds
- Continuity beep if the resistance is lower than 40.00 Ohms
- Simple and easy to use, no test leads or auxiliary electrodes necessary
- Data logging capability – 116 records
- Individual data point recording
- User selectable high low ohm audible alarms
- Auto power off (can be disabled)
- Low battery indicator
- Large LCD display

Ulasan Produk

Tidak ada ulasan