Spesifikasi
| Measuring Quasi-Pin Diameter (mm) | 10 (0.4inch) |
|---|---|
| Max. Swing Distance of Diamond Cutter (mm) | +/-20 (+/-0.8inch) |
| Reading Accuracy or Turret Index (inch) | 5 |
| Max. Translation of Feed (mm) | 20 (0.8inch) |
| Feed per Division of Handle Scale (mm) | 0.02 |
| Center Height (mm) | 165 (6-2/5inch) |
| Maximum Wheel Diameter (mm) | 200 (8inch) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Universal Wheel Dresser Adaptable on surface grinder and universal tool
grinder for dressing grinding wheels into various cross sections of flat or
curved shapes.
To dress convex arc surface: H= L+R
To dress concave arc surface: H= L-R
H.-Distance between outer generation lines of two location pins.
R.- Radius of the arc surface to be dressed.
L. -Distance from tip of diamond cutter to base plate
grinder for dressing grinding wheels into various cross sections of flat or
curved shapes.
To dress convex arc surface: H= L+R
To dress concave arc surface: H= L-R
H.-Distance between outer generation lines of two location pins.
R.- Radius of the arc surface to be dressed.
L. -Distance from tip of diamond cutter to base plate
Ulasan Produk
Tidak ada ulasan




















































































































































