Sebelum PPN:
Rp26.999.900 - Rp62.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A case for everyone with a strong character!
Tool case made from high impact ABS material in a new and modern design.
A robust aluminum frame with hem protections to protect the tools in the case.
2 lockable cliplocks plus one combination lock ensure security.
4 additional bottom feet keep the shell scratchfree and the case has a better stand.
A robust,comfortable handle provides the necessary comfort when carrying the case.
The bottom tray is variable by dividers made of aluminum
Document partition in the lid(A4 format)
Hinge cover and safety lid holder.
Available in three interior trims.
Removable tool board in the lid with 3 modul-sections for tools of max.21mmФon the front and the back.
Removable cover board for the floor shell with 3 modul-sections for tools of max.Ф28mm
Tool case made from high impact ABS material in a new and modern design.
A robust aluminum frame with hem protections to protect the tools in the case.
2 lockable cliplocks plus one combination lock ensure security.
4 additional bottom feet keep the shell scratchfree and the case has a better stand.
A robust,comfortable handle provides the necessary comfort when carrying the case.
The bottom tray is variable by dividers made of aluminum
Document partition in the lid(A4 format)
Hinge cover and safety lid holder.
Available in three interior trims.
Removable tool board in the lid with 3 modul-sections for tools of max.21mmФon the front and the back.
Removable cover board for the floor shell with 3 modul-sections for tools of max.Ф28mm
Ulasan Produk
Tidak ada ulasan




















































































































































