Spesifikasi
| Number of Pieces | 37 |
|---|---|
| Type | Threading Set |
| Size | M2-M16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Made of HSS.
37 Pc Consists:
HSS Ground Thread Tapper & Second Taps:
M2x0.40, M3x0.50, M4x0.70, M5x0.80, M6x1.00, M8x1.25,
M10x1.50 and M12x1.75
Bar Type Tap Wrenches: 1/16″ – 1/4″ and 3/16″ – 1/2″
Tapping Drills to Suit: 1.6, 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2mm
13/16″ O/D Split Dies:
M2x0.40, M3x0.50, M4x0.70, M5x0.80 and M6x1.00
1″ O/D Split Dies: M8x1.25 and M10x1.50
Diestocks: 13/16″ O/D and 1″ O/D
HSS Dienuts: M12x1.75 and M16x2.00
37 Pc Consists:
HSS Ground Thread Tapper & Second Taps:
M2x0.40, M3x0.50, M4x0.70, M5x0.80, M6x1.00, M8x1.25,
M10x1.50 and M12x1.75
Bar Type Tap Wrenches: 1/16″ – 1/4″ and 3/16″ – 1/2″
Tapping Drills to Suit: 1.6, 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2mm
13/16″ O/D Split Dies:
M2x0.40, M3x0.50, M4x0.70, M5x0.80 and M6x1.00
1″ O/D Split Dies: M8x1.25 and M10x1.50
Diestocks: 13/16″ O/D and 1″ O/D
HSS Dienuts: M12x1.75 and M16x2.00
Ulasan Produk
Tidak ada ulasan




















































































































































