Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Main tool: Material:Steel with Heat Treatment,Electro-coating
Screw-Coil:Material:Stainless Steel SUS304.
Finish with Heat Treatment
Standard Length:L=1.5D
TAP:Material:HSS
Finish with Heat Treatment
DIRLL: Material:HSS
Screw-Coil:Material:Stainless Steel SUS304.
Finish with Heat Treatment
Standard Length:L=1.5D
TAP:Material:HSS
Finish with Heat Treatment
DIRLL: Material:HSS
Ulasan Produk
Tidak ada ulasan




















































































































































