KENTA The Use of Vise

Sebelum PPN:
Rp8.599.900 - Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle solid precision flat nose clamp, fixed for machining center machine tools and general machine tools.

Features:
Angle solid design, semi-ball in the clamping process, can produce 30° downward force, to ensure that the workpiece is not floating.
Jaw, screw hexagonal quenching treatment.
The fixed jaws are fastened by four bolts to reduce the amount of dynamic deformation.
Fixed and so high, can be used in parallel.
Screw fixed end with a thrust bearing, reducing friction and clamping force.
Material for the HT250
Fixed precision:
Pliers Guide rails face parallel to the bottom: 0.01 / 100mm
Jaw face to face the degree of straightness: 0.02mm
The flatness of the workpiece is 0.02 / 100mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait