Spesifikasi
| Size (mm) | 125 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a patented product with thousands of small holes,can effectively be vacuuming,while other particles will not clog the surface of the product.
Sanding result is very consistent surface texture and perfectly smooth surface.Since the sanding dust shed very small,so the environment has been greatly improved.
Uses:
Net use of sand is a filler,primer,paint and varnish polished new clean sanding sandpaper.
Backing:Polyamide fabric
Binder:Adhesive sandpaper
Abrasive: Sintered alumina
Grit range:70,75,80, 100,120,160,180,200,250,300,350,400
Sanding result is very consistent surface texture and perfectly smooth surface.Since the sanding dust shed very small,so the environment has been greatly improved.
Uses:
Net use of sand is a filler,primer,paint and varnish polished new clean sanding sandpaper.
Backing:Polyamide fabric
Binder:Adhesive sandpaper
Abrasive: Sintered alumina
Grit range:70,75,80, 100,120,160,180,200,250,300,350,400
Ulasan Produk
Tidak ada ulasan




















































































































































