Spesifikasi
| Boom Length (mm) | A: 755,B: 985,C: 1215,D: 1445,E: 1675,F: 1905,G: 2125,H: 2355,I: 2580,J: 2810,K: 3040,L: 3270,M: 3500,N: 3740 |
|---|---|
| Capacity (kg) | A: 3000,B: 2300,C: 1865,D: 1570,E: 1355,F: 1190,G: 1065,H: 960,I: 875,J: 805,K: 745,L: 690,M: 640,N: 600 |
| Fork Spread (mm) | 284 |
| Fork Pocket (mm) | 180x60 |
| Overall Size (mm) | 2108x660x324 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convert a forklift truck into a mobile crane to reach and transport long and awkward loads from inaccessible location.
Verify chain wedeel to boom has grab hools for anchoring job boom to forklift truck.
Supplied complete with one safety swived hook with bow shackle and one rigid hook.
Verify chain wedeel to boom has grab hools for anchoring job boom to forklift truck.
Supplied complete with one safety swived hook with bow shackle and one rigid hook.
Ulasan Produk
Tidak ada ulasan



















































































































































/7wP106025284-1.jpg)
