Spesifikasi
| Handle Length (mm) | 50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Diamond Weight(cts): 0.10
Diamond angle (°): 60 °
Diamond Point Arc: 0.02-0.03
Natural diamond, advanced metallurgical pressing process Matrix alloy wear resistance, high strength, inlaid solid, not falling
Purpose: Precision trimming · suitable for various molding wheel angle trimming and internal grinding machine, cylindrical grinding wheel fine
Diamond angle (°): 60 °
Diamond Point Arc: 0.02-0.03
Natural diamond, advanced metallurgical pressing process Matrix alloy wear resistance, high strength, inlaid solid, not falling
Purpose: Precision trimming · suitable for various molding wheel angle trimming and internal grinding machine, cylindrical grinding wheel fine
Ulasan Produk
Tidak ada ulasan




















































































































































