Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Coarse, medium and fine three kinds of size carbide particles, can be processed polish a variety of high hardness materials; Beidie face and beveled edges
is divided into two kinds, you can get very precise grinding effect
Outside diameter:100mm Inside diameter:16mm
Maximum speed(rpm):11000
Purpose: Plexiglass, hard plastic GFK, various Kimura, paints, aerated concrete, rubber, leather, gravel and other materials to repair; remove a small area of the protective layer; animal hooves grinding
is divided into two kinds, you can get very precise grinding effect
Outside diameter:100mm Inside diameter:16mm
Maximum speed(rpm):11000
Purpose: Plexiglass, hard plastic GFK, various Kimura, paints, aerated concrete, rubber, leather, gravel and other materials to repair; remove a small area of the protective layer; animal hooves grinding
Ulasan Produk
Tidak ada ulasan




















































































































































