Spesifikasi
| Number of Pieces | 10 |
|---|---|
| Type | STI Tap & Die Set |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tin Sti Taps: M12x1.25,M12x1.5,M14x1.5
Open Round Dies: M12x1.25,M12x1.5,M14x1.5
Tap Wrench With Ratchet: NO.2
Die Hatcher:38x14(M12-M14)
20pcs Thread Pitch Gauge Metric
Screw Driver
Open Round Dies: M12x1.25,M12x1.5,M14x1.5
Tap Wrench With Ratchet: NO.2
Die Hatcher:38x14(M12-M14)
20pcs Thread Pitch Gauge Metric
Screw Driver
Ulasan Produk
Tidak ada ulasan




















































































































































