Spesifikasi
| Torque Range (cN.m) | 50 - 250 |
|---|---|
| Driver (inch) | 1/4 |
| Length (mm) | 175 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accuracy : ±6% tolerance of the selected torque.
Precision radial ball clutch and cam design for controlled bidirectional tightening .
Micrometer-scale graduation : 1 cN.m / 0.1 N.m.
Lightweight design with anodised aluminium handles.
With Electro-Static Discharge protection.
Precision radial ball clutch and cam design for controlled bidirectional tightening .
Micrometer-scale graduation : 1 cN.m / 0.1 N.m.
Lightweight design with anodised aluminium handles.
With Electro-Static Discharge protection.
Ulasan Produk
Tidak ada ulasan




















































































































































