Spesifikasi
| Min. Height of Table (mm) | 240 |
|---|---|
| Highest Height of Table (mm) | 705 |
| Table Diameter (mm) | 1110 |
| Base Size (mm) | 934x915 |
| Load (kg) | 2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mechanical structure design, no hydraulic oil leakage hidden trouble
Spring shock, according to the weight of the goods automatically adjust the height of the platform
Applicable to workshop station
Spring shock, according to the weight of the goods automatically adjust the height of the platform
Applicable to workshop station
Ulasan Produk
Tidak ada ulasan




















































































































































