Spesifikasi
| Range | M5-M20 |
|---|---|
| Point Angle (°) | 5-30 |
| Power (V/W) | 220/180 |
| Speed (rpm) | 4800 |
| Grinding Wheel | CBN HSS (or) SD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable screw tap grinder can grind 2-flute, 3-flute, 4-flute tap. Choosing can grind 5-flute.
Can grind the spiral flute tap's front cutting face, and flat tap s front cutting lip and face.
Standard equipment:06117800 six collets.
Standard grinding range: 06117800 M5-M20
Can grind the spiral flute tap's front cutting face, and flat tap s front cutting lip and face.
Standard equipment:06117800 six collets.
Standard grinding range: 06117800 M5-M20
Ulasan Produk
Tidak ada ulasan




















































































































































