Spesifikasi
| Dimensions d2 h6 (mm) | 3 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Application: Suitabal for steels, stainless steels, castiron, aluminium, brass, titanium alloys.
The depth of drilling: (2 - 3) times diameter.
Coolant type: outside
Type of shank: straight shank d2
The depth of drilling: (2 - 3) times diameter.
Coolant type: outside
Type of shank: straight shank d2
Ulasan Produk
Tidak ada ulasan




















































































































































