Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AWG | 23-10AWG |
|---|---|
| Length (mm) | 175 |
| Capacity (mm²) | 0.25-6.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is applicable for tubular bare terminals and pre-insulated terminal on non-welding connection complied with standard electrical connection. When crimping,the terminal should be put into crimping pliers laterally. The demanded pressing force must be reached crimping.Due to perfect gripping position fixed and logical and light structure and the handle shape design meeting human being engineering principle,it reduces fatigue degree.
The design is unique due to light weight and saving energy.When crimping tightly,the griping force would evenly transfer to all the section(4 of 6spots)or crimping terminal.Because of reasonable desig complied with human being engineering principle,the weight of the pliers is only 360g and the length of the pliers body is only 175mm.
For wire-end ferrules
The design is unique due to light weight and saving energy.When crimping tightly,the griping force would evenly transfer to all the section(4 of 6spots)or crimping terminal.Because of reasonable desig complied with human being engineering principle,the weight of the pliers is only 360g and the length of the pliers body is only 175mm.
For wire-end ferrules
Ulasan Produk
Tidak ada ulasan




















































































































































