Spesifikasi
| Range | Ø4-Ø14 |
|---|---|
| Point Angle (°) | 118-140 |
| Power (V/Hz) | 220/50 |
| Grinding Wheel | CBN HSS (or) SD |
| Speed (rpm) | 5300 |
| Dimensions (cm) | 32x22.5x23.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can grind the sheet metal drill.With Taiwan diamond grinding wheel, it is accurate and durable.
Standard equipment: eleven collets. Standard grinding range Ø4-Ø14.
Standard equipment: eleven collets. Standard grinding range Ø4-Ø14.
Ulasan Produk
Tidak ada ulasan




















































































































































