Spesifikasi
| Drive (inch) | 1/4 |
|---|---|
| Width (mm) | 37 |
| Overall Length (mm) | 285 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide range of applications including
Automotive, Automotive Aftermarket,
Aerospace, Air Conditioning Installation and General Engineering.
Wrench “clicks” to signal the pre-set torque has been reached
±3% accuracy in clockwise direction. ( 20% - 100% range)
Incorporating a calibrated adjustable scale that allows the user to change the torque setting quickly and easily
All-steel grip construction for superb durability and resistance to petroleum products.
Unique, stay-in-place, Lock Ring makes adjustments easier and preventing selected torque from accidental change.
Precision, micrometer style easy-to-read dual Metric and English scales
Fast and efficient operation.
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
Automotive, Automotive Aftermarket,
Aerospace, Air Conditioning Installation and General Engineering.
Wrench “clicks” to signal the pre-set torque has been reached
±3% accuracy in clockwise direction. ( 20% - 100% range)
Incorporating a calibrated adjustable scale that allows the user to change the torque setting quickly and easily
All-steel grip construction for superb durability and resistance to petroleum products.
Unique, stay-in-place, Lock Ring makes adjustments easier and preventing selected torque from accidental change.
Precision, micrometer style easy-to-read dual Metric and English scales
Fast and efficient operation.
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
Ulasan Produk
Tidak ada ulasan



















































































































































/mwP106016824-1.jpg)
