Sebelum PPN:
Rp6.199.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adaptor (mm) | 9x12 |
|---|---|
| Width (mm) | 37 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide range of applications including, Automotive, Automotive Aftermarket, Aerospace, Air Conditioning Installation and General Engineering.
Wrench “clicks” to signal the pre-set torque has been reached.
For 9x12, 14x18, 24x32 or 27x36mm rectangular insert heads
±3% accuracy in clockwise direction. ( 20%, 100% range)
Incorporating a calibrated adjustable scale that allows the user to change the torque setting quickly and easily
Ergonomic soft grip for comfortable handling.
Set torque can be secured by Lock Knob
Precision, easy-to-read dual Metric and English scales
Fast and efficient operation.
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
Wrench “clicks” to signal the pre-set torque has been reached.
For 9x12, 14x18, 24x32 or 27x36mm rectangular insert heads
±3% accuracy in clockwise direction. ( 20%, 100% range)
Incorporating a calibrated adjustable scale that allows the user to change the torque setting quickly and easily
Ergonomic soft grip for comfortable handling.
Set torque can be secured by Lock Knob
Precision, easy-to-read dual Metric and English scales
Fast and efficient operation.
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
Ulasan Produk
Tidak ada ulasan



















































































































































/l7P106016763-1.jpg)
