KENTA Setting Torque Wrenches (2.5-20nm)

Sebelum PPN:
Rp5.699.900 - Rp6.299.900
Spesifikasi
Drive (inch)1/4
Width (mm)37
Overall Length (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide range of applications including Automotive,Automotive Aftermarket, Aerospace, Air Conditioning.
Installation and General Engineering.
Wrench “clicks” to signal the pre-set torque has been reached.
±3% accuracy in clockwise direction. (20% - 100% range)
Incorporating a calibrated adjustable scale that allows the user to change the torque setting quickly and easily.
Ergonomic soft grip for comfortable handling.
Set torque can be secured by Lock Knob.
Precision, easy-to-read dual Metric and English scales.
Fast and efficient operation.
Including Inspection certificate.
Complied to ISO6789 and ASME B107.14-2004.

Ulasan Produk

Tidak ada ulasan