Sebelum PPN:
Rp21.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The series of the torque wrenches are divided into the preset type and the fixed value type. The capacity is 1N.m~3000N.m.
The capacity of preset value is wide. Above 680N.m torque wrench, its sleeve is used the dividing connection to satisfy the need of the customer in use.
Specifications: Non-ratchet; slim design with easily readable dial gauge. Body entirely of steel, chromium plated with fixed square drive for plug-in heads.
Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later.
Application: For controlled single tightening of screws and for controlled measurements.
Accuracy : ±3% tolerance of the selected torque.
The capacity of preset value is wide. Above 680N.m torque wrench, its sleeve is used the dividing connection to satisfy the need of the customer in use.
Specifications: Non-ratchet; slim design with easily readable dial gauge. Body entirely of steel, chromium plated with fixed square drive for plug-in heads.
Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later.
Application: For controlled single tightening of screws and for controlled measurements.
Accuracy : ±3% tolerance of the selected torque.
Ulasan Produk
Tidak ada ulasan




















































































































































