Sebelum PPN:
Rp40.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Manual |
|---|---|
| Capacity (kg) | 1000 |
| Min./Max.Fork Height (mm) | 85±2/800 |
| Fork Length (mm) | 1190 |
| Fork Wheel Size (mm) | Ø75x58 |
| Pumping Power (kW/V) | 0.8/12 |
| Rear Castor Size (mm) | Ø180x50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single cylinder:No decrease of capacity No risk of leakage.
No dangerous dropping of second stage cylinder.
Ergonomic design handle
Ergonomic warm handle offers you simple and comfortable operation
Conforms to EN1757-4
No dangerous dropping of second stage cylinder.
Ergonomic design handle
Ergonomic warm handle offers you simple and comfortable operation
Conforms to EN1757-4
Ulasan Produk
Tidak ada ulasan



















































































































































/mxP106015825-1.jpg)
