KENTA Scissor Increased Hydraulic Truck (Double Cylinder)

Sebelum PPN:
Rp40.999.900 - Rp139.999.900
Spesifikasi
TypeManually
Min/Max. Fork Height (mm)85/800
Front Wheel Diameter (mm)Ø75x50
Rear Castor Size (mm)Ø150x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extremely easy to pump and light make this unit very suitable as combined hand pallet and Lift table.
Ergonomic warm handle offers you simple and comfortable operation.
Heavy duty design:4mm steel plate fork frame and larger Lift piston ensure the truck to reach rated capacity.
Conforms to EN1757-4 and EN1175.

Ulasan Produk

Tidak ada ulasan