Spesifikasi
| Saw Blade Diameter | Ø50(Ø25)-Ø300(Ø500) |
|---|---|
| Speed (rpm) | 5300 |
| Voltage (V) | 220-380 |
| Power (W) | 550/60 (T) |
| Dimensions (cm) | 60x60x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can sharpen carbide and high speed steel saw blade. With accurate setting and high speed, can grind the teeth automatically. Adjustable speed, it is fast and accurate.
Get our China national patent, the motor can rotate up and down which can sharpen gear front and back angles (or chamfer)
Get our China national patent, the motor can rotate up and down which can sharpen gear front and back angles (or chamfer)
Ulasan Produk
Tidak ada ulasan




















































































































































