Spesifikasi
| Color | Yellow |
|---|---|
| Certificate | GS, CE. |
| Maximum Loading Capacity (kg) | 3000 |
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
Facile, soft, long service life, not electric conduction, not receiving an electric shock, corrosion resistance.
Each kind of tonnage has own recognition color.
Safety factor available 7:1.
According to Europe industrial standard EN1492-1, using the standard color code webbing.
100% high tenacity polyester.
Each kind of tonnage has own recognition color.
Safety factor available 7:1.
According to Europe industrial standard EN1492-1, using the standard color code webbing.
100% high tenacity polyester.
Ulasan Produk
Tidak ada ulasan