Spesifikasi
| Thickness (mm) | 51 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Material: Resin
Hardness: P
Mounting thread: 5/8 "-11
Size (#): 16
High grinding efficiency, good grinding effect, economic security
Purpose : Bowl-shaped grinding wheel is suitable for a large area, especially for surface grinding, such as turbine blades, boat propellers and other
Hardness: P
Mounting thread: 5/8 "-11
Size (#): 16
High grinding efficiency, good grinding effect, economic security
Purpose : Bowl-shaped grinding wheel is suitable for a large area, especially for surface grinding, such as turbine blades, boat propellers and other
Ulasan Produk
Tidak ada ulasan




















































































































































