Spesifikasi
| Size (DxTxH) (mm) | 150x52xU5/8 |
|---|---|
| Granularity | 16 |
| Maximum Speed (rpm) | 6000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Balance wheel, resin bonding type, abrasive ingredients; alumina Application materials: stainless steel castings, cast steel.Application: sanding marks welds, riser, chamfering and Shuhei machine produced after processingAdvantages: Strong grinding force and expertise of life, less vibration and dust. Equipped with high-power machine can maximize the shed. Industry: Foundry Industry, Turbine grinding machine finishing, shipbuilding and repair, tank, steel, motorcycle parts a
Ulasan Produk
Tidak ada ulasan




















































































































































