Spesifikasi
| Diameter (mm) | 50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Material: Resin
Hardness: Q
Maximum speed:19100(rpm)
Size (#): 24
With a threaded hole in the tool firmly connected Strong grinding, economic security
Purpose: Cleanup grinding for weld hole
Hardness: Q
Maximum speed:19100(rpm)
Size (#): 24
With a threaded hole in the tool firmly connected Strong grinding, economic security
Purpose: Cleanup grinding for weld hole
Ulasan Produk
Tidak ada ulasan




















































































































































