Sebelum PPN:
Rp45.999.900 - Rp56.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (kg) | 400 |
|---|---|
| Max. Diameter Cylindrical (mm) | Ø544 |
| Roller Size (mm) | Ø76x550 |
| Roller spacing (mm) | 180 |
| Load Wheel (mm) | Ø75x30 |
| Maximum Height (mm) | 1320 |
| Minimum Height (mm) | 220 |
| Steering Wheel (mm) | Ø150x38 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Operating lightweight and flexible, improve efficiency.
Using high-quality cold-drawn seamless, multi-channel chrome plated, durable and does not rust.
Using high-quality cold-drawn seamless, multi-channel chrome plated, durable and does not rust.
Ulasan Produk
Tidak ada ulasan




















































































































































