Spesifikasi
| Max. Diameter of Wheel (inch) | 12 |
|---|---|
| Convex Radii (inch) | 0-1-5/8 |
| Concave Radii (inch) | 0-4 |
| Tangent Travel Either Side of Center (inch) | 2 |
| Center Line of Tool (inch) | 3.4 |
| Over Length (inch) | 16.61 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No height gage or set-up aids required.
Radius is set on the grinder by measuring over the two pins or by inserting
a gage block, for direct reading.
Inside or outside radius is determined by using either the left hand or
right hand pins.
Uses 3/8inch shank diamond.
Accuracy:
Squareness of Face Plate to Dresser Arm, per 2inch: 0.0005inch
Squareness of Face Plate to Base: 0.0006inch
Center Run out of Dovetail Groove to Wheel Center: 0.0006inch
Rat Tail Adapter
Radius is set on the grinder by measuring over the two pins or by inserting
a gage block, for direct reading.
Inside or outside radius is determined by using either the left hand or
right hand pins.
Uses 3/8inch shank diamond.
Accuracy:
Squareness of Face Plate to Dresser Arm, per 2inch: 0.0005inch
Squareness of Face Plate to Base: 0.0006inch
Center Run out of Dovetail Groove to Wheel Center: 0.0006inch
Rat Tail Adapter
Ulasan Produk
Tidak ada ulasan




















































































































































