KENTA Pressure Controller for Vacuum Sucker

Sebelum PPN:
Rp129.999.900
Spesifikasi
Length (cm)29
Width (cm)20
Height (cm)39
Max. Negative Pressure (Kpa)-100
Packing MethodAutomatic packing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum sucker pressurizing controller has been developed by Mingci
Magent Yool Co.,Ltd.according to the latest domestic scientific research technology.it is custom-made for vacuum sucker.it can perfectly replace for vacuum pump.suction force is the same as that of vacuum pump. meanwhile,Its original latest technology prevents from frequent damage due to oiled / watered vacuum pump (head).It is your first-choice for machining center vacuum sucker.
It can be automatically operated without air source.when pressure gauge fulfills - 80Kpa,it automatically cuts off air supply.it saves power and air supply,reduces noise.when it is lower than - 60Kpa,it operates automatically. It is easy and simple in operation.pressure gauge displays real-time pressure information.when it fulfills - 60Kpa,it can perfectly operate work-piece machining.
It can fulfill vacuum sucker automatic pressurizing condition.compaerd with ordinary vacuum sucker,it is more stable in air pressure,more powerful in suction force.it is necessary for new generation CNC vacuum sucker.

Controller access specification:
Wipe clean sucker bottom,put it in machine tool work-table,press both sides by press-plate,link "sucker connection air pipe"marked in "vacuum pressurizing controller"with "sucker switch jack",connect another one and"air compressor air-source connection air-pipe"with"air compressor air supply source interface",put "sealing strip" in "sucker table key-slot",shape it as the product,(operate according to maximum size without exceeding product size), place the machining product in sucker table,cover with sealing strip,start"air compressor air-source",electrify "vacuum sucker presssurizing controller",press "start button", after "numerical value" in "digital display instrument" fulfills - 40Kpa,softly press the product,start the switch in sucker body to suck the work-piece,finish machining the work-piece,then start the switch in sucker body,take down the work-piece.

Ulasan Produk

Tidak ada ulasan