Sebelum PPN:
Rp56.999.900 - Rp179.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
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
Feature:easy operate,quickly,safety and high precision.
Once hold will finish cutting edge and crossing edge.
Can grinding twist drill with two flutes.
Wheel maintenance:For the super resist-grinding wheel,you can
operate without coolant and repair.
Operation time:Generally speaking,one drill which diameter is 3mm
will be finished in 15 seconds, and one drill which diameter is
19mm will be finished in 60 seconds.
Once hold will finish cutting edge and crossing edge.
Can grinding twist drill with two flutes.
Wheel maintenance:For the super resist-grinding wheel,you can
operate without coolant and repair.
Operation time:Generally speaking,one drill which diameter is 3mm
will be finished in 15 seconds, and one drill which diameter is
19mm will be finished in 60 seconds.
Ulasan Produk
Tidak ada ulasan