KENTA Polished Fabric with Adhesive

Sebelum PPN:
Rp139.900 - Rp409.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fabric fiber gap can store the polished powder, and the fine powder partially exposes the surface to produce a grinding effect. And can store part of the lubricant, to maintain the appropriate lubrication of the polishing agent to avoid the surface of the sample overheating. The fiber or fluff on the fabric is rubbed against the surface of the specimen, making the surface smoother and more smooth. In view of the different hardness of the sample material, polishing cloth is not the same election. Soft material selection of soft and thick polishing cloth, hard material is the use of tight slim polishing cloth.

Selection of spetral polishing cloth material, the choice of abrasive particles and polishing cloth material fit, making the abrasive grain storage more durable, more efficient polishing
efficiency.
Velvet : Applicable to steel, high-precision materials or copper, aluminum, magnesium and other soft materials, polished or polished
Velveteen : Applicable to steel materials, electronic industry, circuit boards, soft metals, copper, aluminum and other polishing
Silk : Suitable for polishing with tissues such as graphite or inclusions
Woolen : Applicable to the fine polishing of steel materials, aluminum, magnesium, copper and other materials polishing
Nylon : It is suitable for rough polishing of steel material
Canvas : Applicable to steel, copper, aluminum, magnesium and other materials, rough polishing
Wool felt : Suitable for polishing of metallic materials

Ulasan Produk

Tidak ada ulasan