KENTA Pneumatic Belt Machine

Sebelum PPN:
Rp6.799.900
Spesifikasi
Belt Size (mm)60x260
Full Length (mm)170
No Load Speed (rpm)7000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
Applicable to metal abrasive, steam locomotive and other industrial spot welding parts grinding, in addition to burr, chamfering and other operations.
Features:
Simple and lightweight design.
Belt replacement is simple, belt arm can be adjusted with the operation.
The exhaust cooling system extends the belt life.

Ulasan Produk

Tidak ada ulasan