Sebelum PPN:
Rp2.299.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Steps (inch) | 0.001 |
|---|
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
Made of high grade tool steel and precisely lapped and is clearly etched with
the stated size.
Used to determine small hole sizes, for gaging slots and findinf hole distance.
Supplied in rugged, high impact protective cases and pin handle with clear
marking for individual gage.
Manufactured to meet 0.0002inch tolerance.
Plus and minus tolerance pin sets are available.
All gages are 2inch long(50mm) and heat treated to HRC 60-64
the stated size.
Used to determine small hole sizes, for gaging slots and findinf hole distance.
Supplied in rugged, high impact protective cases and pin handle with clear
marking for individual gage.
Manufactured to meet 0.0002inch tolerance.
Plus and minus tolerance pin sets are available.
All gages are 2inch long(50mm) and heat treated to HRC 60-64
Ulasan Produk
Tidak ada ulasan



















































































































































/dwP106011500-1.jpg)