Spesifikasi
| Capacity (kg) | Single 500, Double1000 |
|---|---|
| Chain Size (mm) | Ø6.3x516 |
| Rings Size (mm) | Long 93x wide bore 66 |
| Valid Hang Distance L (mm) | 690 |
| Max. the Jaws Openings Distance S (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for drum lifting in horizontal diretion.
150% overload factory tested.
Conforms to EC council directive 98/37WC machinery.
American standard ANSI/ASME B30.
150% overload factory tested.
Conforms to EC council directive 98/37WC machinery.
American standard ANSI/ASME B30.
Ulasan Produk
Tidak ada ulasan




















































































































































