Spesifikasi
| Capacity (kg) | 400 |
|---|---|
| Max. Fork (mm) | 140x50 |
| Length (mm) | the support bar 575 |
| Fork Hole Spacing (mm) | 268 |
| Overall Size (mm) | 1900x690x655 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Structure is clever, but the cans from the horizontal state to erect state, and vice versa
When oil drum level down to the ground, turn-over device will automatically lock
When oil drum level down to the ground, turn-over device will automatically lock
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lain%20-%20lain/KENTA%20Oil%20Drum%20Flipped%20Clip/7uP106010282-1.jpg)
