Spesifikasi
| Capacity (kg) | 400 |
|---|---|
| Acceptable Drum Style (gal) | 55 (Ø572x900) |
| Max. Lift Stroke (mm) | 1350 |
| Overall Size (mm) | 1315x860x1960 |
| Front Wheel (mm) | Ø150x50 |
| Rear Castor (mm) | Ø180x50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to lift,transport 55 gallon drum.
Available to carry the drum to rack (lower than 1350mm).
Tilt the drum120° for oil empty.
Compact and reliable mechanism system fo fix drum.
Position for draining through a faucet.
Easily lift with pedal when unload.
Available to carry the drum to rack (lower than 1350mm).
Tilt the drum120° for oil empty.
Compact and reliable mechanism system fo fix drum.
Position for draining through a faucet.
Easily lift with pedal when unload.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/KENTA%20Multifunction%20Heavy%20Drums%20Truck/buP106009426-1.jpg)
