KENTA Mounted Points RA180

Sebelum PPN:
Rp46.900
Spesifikasi
ShapeB102
GradeRA180
Diameter (mm)16
Length (mm)13
Shank Diameter (mm)3
Maximum Speed (rpm)44000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for portable die and straight hand grinders. All points are aluminium oxide with “rubniteTM” as standard for all general purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with imperial sizes available on request.
Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm(1/2inch) and are for guidance only. "A" Shape Shank Diameter 6mm

Ulasan Produk

Tidak ada ulasan