KENTA Metallographic Sample Two-Speed Grinding and Selling

Sebelum PPN:
Rp78.999.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are single / double disk to choose from, with grinding and polishing can be quickly replaced function, and with a water cooling device, you can cool the sample when grinding to prevent the sample overheating and damage to the microstructure. This machine is suitable for coarse sample grinding, fine grinding, rough polishing to fine polishing sample preparation, is the enterprise, scientific research units and colleges and universities laboratory ideal sample preparation equipment.
Grinding disc diameter:Ф250mm(customizableФ203mm)
Grinding wheel speed:300r/min,600r/min(two-speed) or custom500/1000r/min;150/300r/min
Input voltage:Three phases AC380V 50Hz

Ulasan Produk

Tidak ada ulasan

Halaman Terkait