KENTA Mechanic'S Stethoscope

Sebelum PPN:
Rp26.999.900
Spesifikasi
Frequency Range (Hz)10 to 10000
Input Impedance (m)>20
Ambient Noise Permitted (dB)100
Power Supply4x1.5V AAA Size(UM-4)Battery
Dimensions (mm)156x67x28
Optional AccessoriesHeadset
Standard Accessories Main Unit/Sensor/Probe(Cone) Powerful Rare Earth Magnet Carrying Case/Manual Book

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications:
Widely used in ship,automobilemchemical manufacture,metallurgy,machine,household appliance and many other fields.
It can pick up and amplify the weak audio signals via a sensitive piezoelectric sensor,and distinguish the normal/abnormal signal and its location.
Designed to help locate the source of excess bearing and machine noise easily at low cost.
Uesd to quickly locate the source of engine noise such as piston slap,worn gears and bearings,blown gaskets.Also useful tracking down dashboard rattles and squeaks.

Ulasan Produk

Tidak ada ulasan